missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR1100 Barcode Scanner

Product Code. 17910012
Change view
Click to view available options
Includes:
CR1100 Reader, 1.8 m USB Cable
CR1100 Reader, Stand, 1.80 m USB Cable
Unit Size:
Each
Product Code. Includes unitSize
17910012 CR1100 Reader, 1.8 m USB Cable Each
17930002 CR1100 Reader, Stand, 1.80 m USB Cable Each
2 options
This item is not returnable. View return policy

Product Code. 17910012

Brand: Code Corporation™ 176692

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.

  • Automate your operations with the CR1100.
  • With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
  • Read more types of barcodes with patented dual-field optics.
  • Get extra protection to seal out dust and moisture with an IP54 rating.
  • Lightweight and compact with rugged design.
  • Is customisable for workflow needs with visual, audible and haptic indicators.
  • Features a powerful JavaScript platform for complete device control.

Specifications

Description Code Reader™ CR1100 Barcode Scanner
Supported Barcode Types BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags
Data Transfer Method USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port), RS232
Height (Metric) 30 mm
Height (English) 1.2 in.
Width (Metric) 53 mm
Width (English) 2.1 in.
Depth (Metric) 68 mm
Depth (English) 2.7 in.
Weight (Metric) 54 g
Charging Connection RS232, USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
Weight (English) 0.26 lb.
Certifications/Compliance CE, Europe: CE-RoHS
For Use With (Application) Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical
Includes CR1100 Reader, 1.8 m USB Cable
Required Accessories USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port), RS232
Warranty 2 Years
Software Type JavaScript
Quantity 1 Ea.
Type Barcode Scanner
Display Type None Included
Power Supply USB
Alternate Part Number CR1100-K101-C500-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.