Learn More
Chemsplash Pro 63 Type 5/6 Coverall with Collar

Description
Chemsplash Pro Coverall
- 63GSM Thermal Weld Microporous Laminate Fabric
- With Collar - No Hood
- Conforms to ENISO14644-1 Class 5
- Low Linting Knitted Cuffs
- Two Way Zip and Adhesive Zip Flap
- Internal Hang Loop
- Silicone and Latex Free
- PFAS Free
- Non Linting Fabric
- Anti-Static
Description: The Chemsplash Pro Coverall is made from a strong yet breathable 63gsm microporous laminated fabric. It is a high-quality and robust Cat III Type 5 and 6 suit which meets the most stringent requirements for a variety of industries. Chemsplash Pro fabric is non-linting and anti-static to EN 1149-5 2008, therefore ideal for use in wide-ranging applications where the operating environment must not be contaminated with garment fibres. For comfort and ease of fit, a knitted cuff and two-way zip have been added, and the zip also has an adhesive cover flap for extra sealing. This is our premium Cat III Type 5 and 6 coverall.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Microporous Non-woven Polyethylene Laminate |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Ties |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.