missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Non-Spill Quick-Disconnect Insert with Hose Barb
Virtually eliminate any loss of product with this leak-free design
£18.85 - £36.35
Specifications
Product Type | Non-Spill, Quick-Disconnect x Barb Coupling Insert |
---|---|
Description | Quick-Disconnect x Barb |
Material | Polypropylene |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Codice del prodotto | Marca | Tubing Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Tubing Size | Prezzo | Quantità e disponibilità | |||||
15447343
|
Cole-Parmer™
31603-32 |
3/8 in. |
£25.50
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
15467343
|
Cole-Parmer™
31603-34 |
1/2 in. |
£36.35
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
15407353
|
Cole-Parmer™
31603-40 |
1/4 in. |
£18.85
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Descrizione
- Less than 0.10mL spillage.
- One-hand operation.
- Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
- For a complete fitting, order one body and one insert.
- All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specifica
Non-Spill, Quick-Disconnect x Barb Coupling Insert | |
Polypropylene | |
0°C | |
120 psi | |
71°C |
Quick-Disconnect x Barb | |
32°F | |
Ethylene Oxide, Gamma | |
160°F |