missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Non-Spill Quick-Disconnect Insert with Hose Barb
Virtually eliminate any loss of product with this leak-free design
Brand: Cole-Parmer™ 31603-32
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Less than 0.10mL spillage.
- One-hand operation.
- Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
- For a complete fitting, order one body and one insert.
- All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specifications
Non-Spill, Quick-Disconnect x Barb Coupling Insert | |
Polypropylene | |
0°C | |
3/8 in. | |
Ethylene Oxide, Gamma | |
160°F |
Quick-Disconnect x Barb | |
32°F | |
3/8 in. | |
3/8 in. Quick Disconnect | |
120 psi | |
71°C |