missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Cover Slips, from D 263™ M

Product Code. 11619958 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
Length (Metric):
18 mm
22 mm
40 mm
50 mm
60 mm
Unit Size:
Pack of 1000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Length (Metric) unitSize
11619958 1 mm 50 mm Pack of 1000
15346429 1.5 mm 50 mm Pack of 1000
15326429 1 mm 22 mm Pack of 1000
15356429 1 mm 60 mm Pack of 1000
15366429 1.5 mm 60 mm Pack of 1000
15367610 1 mm 18 mm Pack of 1000
15336429 1 mm 40 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11619958 Supplier DWK Life Sciences Supplier No. 235503404

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A cover glass is used to cover specimens during microscopy.

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be dyed in a dye bath.

  • Pure white borosilicate glass (D 263™ M) is absorption-free in the visible spectral range
  • High optical homogeneity of the glass and thus practically free of surface defects, inclusions, streaks, bubbles and annoying streaks due to optimal manufacturing process
  • Highly transparent and colourless (colour neutrality)
  • High flatness enables optimum working conditions
  • Very uniform wettability
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass D 263 M
Length (Metric) 50 mm
Width (Metric) 24 mm
Thickness (Metric) 1 mm
For Use With (Application) Covering and fixing of samples during microscopy; Droplet distribution on the slide; Use in microscope slide staining or automatic covering machines
Quantity 10 x 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.