missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Spatulas, small spoon
BIOPHARMA

Product Code. 10594201 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
23.4 cm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10594201 23.4 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10594201 Supplier Corning™ Supplier No. 3004
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.

  • Corning spatulas are designed to save time and to provide contamination-free samples.
  • Eliminates the recycling and resterilizing necessary with reusable spatulas.
  • Available in five different configurations.
  • Microspatulas available in two configurations.
  • Individually packaged.
  • Antistatic.
  • Sterile.
  • RNase-/DNase-free.
  • Nonpyrogenic.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, non-pyrogenic, RNase and DNase-free Certified
Disposable Single-use
Product Type Spatula
For Use With (Application) Molecular biology applications, lyophilized samples and contamination-free sampling
Length (English) 9.25 in.
Includes Narrow small spoon at one end and a larger round spoon at the other end
Material Polystyrene
Length (Metric) 23.4 cm
Sterility Sterile
Shape Spoon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.