missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Translucent polypropylene beakers printed with blue graduations.
Specifications
Specifications
| Color | Translucent |
| Diameter (English) Outer | 3.03 in. |
| Diameter (Metric) Outer | 7.7 cm |
| Capacity (Metric) | 400 mL |
| Material | Polypropylene |
| For Use With (Application) | For High Temperature and Chemical Resistance |
| Height (English) | 4.29 in. |
| Height (Metric) | 10.9 cm |
| Increments | 100 mL |
| Temperature (English) Max. Operating | 140°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?