missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout

Product Code. 11377851 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
3000 mL
Unit Size:
Pack of 12
Pack of 6
Pack of 8
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11377851 1 L Pack of 12
11367851 250 mL Pack of 12
11307861 500 mL Pack of 12
11387851 2000 mL Pack of 8
11397851 3000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11377851 Supplier Corning™ Supplier No. 1015P1L
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent polypropylene beakers printed with blue graduations

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 4.9 in.
Diameter (Metric) Outer 12.5 cm
Capacity (Metric) 1 L
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 6.57 in.
Height (Metric) 16.7 cm
Includes Handle, Spout
Increments 10 mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.