missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Glass Spinner Flasks
High-performance
Brand: Corning™ 4500-500
Code : 66
Additional Details : Weight : 0.01467kg
Description
- Baffles enhance aeration and agitation of contents of the flask.
- Unique impeller design ensures optimal stirring.
- Sidearm designs permit easy access of 25 mL and 50 mL pipets.
Specifications
Orange | |
3.9 in. | |
10 cm | |
4.5 cm | |
500 mL | |
8.8 in. | |
Flat center cap and 2 angled side arms | |
1/Cs. | |
45° | |
GL 45 | |
Screw Cap |
Polypropylene | |
10 cm | |
2.9 cm | |
4.5 cm | |
Borosilicate Glass | |
22.5 cm | |
Angled | |
1/Pk. | |
2 | |
Non-sterile | |
100 mm |