missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Microspatulas, tapered end
BIOPHARMA

Product Code. 10068061 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
15.2 cm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10068061 15.2 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10068061 Supplier Corning™ Supplier No. 3012
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™ Sterile Microspatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.

  • Corning spatulas are designed to save time and to provide contamination-free samples.
  • Eliminates the recycling and resterilizing necessary with reusable spatulas.
  • Available in five different configurations.
  • Microspatulas available in two configurations.
  • Individually packaged.
  • Antistatic.
  • Sterile.
  • RNase-/DNase-free.
  • Nonpyrogenic.
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Certifications/Compliance USP Class VI, non-pyrogenic, RNase and DNase-free Certified
Disposable Single-use
Product Type Micro Spatula
For Use With (Application) Molecular biology applications, lyophilized samples and contamination-free sampling
Length (English) 5.98 in.
Includes V-shaped scoop at one end and a flat tapered blade at the other end
Material Polystyrene
Length (Metric) 15.2 cm
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.