missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Centrifuge Tubes
GREENER_CHOICE

Product Code. 11911971 Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
500 mL
Color:
Clear
Natural
Includes:
Dip tube mLL and 0.2μm filter
Plug-seal cap dip tube mLL and 0.2μm filter
w/o Dip tube
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11911971

Brand: Corning™ 11705

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins

Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
  • Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000xg.
  • Tubes are sterile and certified nonpyrogenic
  • Extra cap is included for centrifugation
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (English) 0.013 gal.
    Closure Color Orange
    Closure Material Polypropylene
    Color Clear
    Description Max RCF: 3000x G; Top style: Threaded
    Diameter (English) Outer 1.14 in.
    Diameter (Metric) Closure 35 mm
    Diameter (Metric) Inner Tubing 0.3 cm
    Diameter (Metric) Outer Tubing 0.63 cm
    Capacity (Metric) 50 mL
    Material Polypropylene
    Graduation Range 5 to 50 mL
    Graduations 2.5 mL
    Includes Dip tube mLL and 0.2μm filter
    Length (English) 4.5 in.
    Length (Metric) 11.4 cm
    Neck Style Wide
    No. per Case 2/Cs.
    No. per Pack 1/Pk.
    Disposable Single-use
    Graduated Yes
    Mouth Style Wide
    Sterility Sterile
    Bottom Shape Conical, Self-standing
    Closure Type CentriStar
    Diameter (Metric) Outer 29 mm
    Closure Size 35.2 mm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.