missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 50mL Easy ID Color Strip Polypropylene Centrifuge Tube
Easily identify samples contained in clear, color strip polypropylene tubes that eliminate sticker labeling
Brand: Corning™ 431527
Code : NEW
Additional Details : Weight : 5.50000kg
Description
- Conical bottom
- Plug seal
- Maximum RCF is 15,500xg
- Sterile, nonpyrogenic, and certified RNase-/DNase-free
- 95 k PA (14 psi) pressure tested
- Recommended working temperature: 0-40°C
- Heat distortion point: 121°C
Specifications
Orange | |
Polypropylene | |
Rack packed | |
114.4 mm | |
29.1 mm | |
15,500 x g |
Single-use | |
Safe for air shipping | |
Conical | |
Conical | |
Yes |