missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 36L Reusable Glass Spinner Flask With 6 Vertical Sidearms

Product Code. 10158671 Shop All Corning Products
Click to view available options
:
Spinner Flask
This item is not returnable. View return policy

Product Code. 10158671

Brand: Corning™ 451436L

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stretch impeller design ensures optimal stirring

  • Side baffles
  • Sidearm Outer Diameter: 45mm
  • Height: 545mm
  • Neck O.D.: 140mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 16 in.
Diameter (Metric) Center Cap 14 cm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 14 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 36 L
Material Glass
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 21.4 in.
Height (Metric) 54.5 cm
Includes 6 Vertical side arms
Side Arm Angle Vertical
Side Arm Openings 6
Diameter (Metric) Outer 40.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.