missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 15L Reusable Glass Spinner Flask With 4 Vertical Sidearms

Product Code. 10198621 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric) Center Cap:
12 cm
14 cm
Includes:
Center cap and 4 vertical side arms
Vertical side arms
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Center Cap Includes unitSize
10198621 14 cm Vertical side arms Each
10455981 12 cm Center cap and 4 vertical side arms Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10198621 Supplier Corning™ Supplier No. 451415L

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Side baffles; Stretch impeller design

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary “stretch” impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

 


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 11.4 in.
Diameter (Metric) Center Cap 14 cm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 14 cm
Diameter (Metric) Side Arm 4.5 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 15 L
Material Glass
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 18 in.
Height (Metric) 46 cm
Includes Vertical side arms
Side Arm Angle Vertical
Diameter (Metric) Outer 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.