missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 15L Reusable Glass Spinner Flask With 4 Vertical Sidearms

Product Code. p-3319696 Shop All Corning Products
Click to view available options
Diameter (Metric) Center Cap:
12 cm
14 cm
Includes:
Center cap and 4 vertical side arms
Vertical side arms
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10455981

Brand: Corning™ 451215L

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Side baffles; Stretch impeller design

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary “stretch” impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

 


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 11.4 in.
Diameter (Metric) Center Cap 12 cm
Diameter (Metric) Center Neck 120 mm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 12 cm
Diameter (Metric) Side Arm 4.5 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 15 L
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 18 in.
Height (Metric) 46 cm
Includes Center cap and 4 vertical side arms
Neck Style Vertical
No. per Case 1/Cs.
No. per Pack 1/Pk.
Side Arm Angle Vertical
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 29 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.