missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Can be used with direct drive motor or magnetically driven paddle assembly
- Side baffles enhance aeration and agitation of flask contents
- Proprietary “stretch” impeller design ensures optimal stirring
- 4, 45mm vertical sidearms permit use with sidearm probes and fittings
- Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
- Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Specifications
| Diameter (English) Outer | 11.4 in. |
| Diameter (Metric) Center Cap | 12 cm |
| Diameter (Metric) Center Neck | 120 mm |
| Diameter (Metric) Inner Side Arm | 2.9 cm |
| Diameter (Metric) Outer Neck | 12 cm |
| Diameter (Metric) Side Arm | 4.5 cm |
| Diameter (Metric) Side Arm Cap | 4.5 cm |
| Capacity (Metric) | 15 L |
| For Use With (Equipment) | Direct drive motor or magnetically driven paddle assembly |
| Height (English) | 18 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?