missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R
BIOPHARMA

Product Code. 15875133 Shop All Eppendorf Products
Change view
Click to view available options
Includes:
Rotor, Plate/Tube Bucket, Plate Carrier
Rotor, Plate/Tube Buckets, Adapters for 15/50 mL Conical Tubes
Rotor, Plate/Tube Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.)
Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes
Rotor, Universal Buckets, Adapters for 5/15/25/50 mL Conical Tubes and Plates
Rotor, Universal Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.)
Rotor, high-capacity Buckets, Adapters for 15/50 mL Conical Tubes
Without Rotor
Model:
Centrifuge 5920 R
Centrifuge 5920 R (EU-IVD)
Rotor:
Not Included
S-4 xUniversal-Large
S-4x1000
S-4x750
Electrical Requirements:
230 V, 50/60 Hz (GB)
Unit Size:
1 set
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Model Rotor Electrical Requirements Unit Size
15875133 Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R S-4x750 230 V, 50/60 Hz (GB) 1 set
15793305 Without Rotor Centrifuge 5920 R (EU-IVD) Not Included 230 V, 50/60 Hz (GB) Each
16594144 Rotor, Universal Buckets, Adapters for 5/15/25/50 mL Conical Tubes and Plates Centrifuge 5920 R (EU-IVD) S-4 xUniversal-Large 230 V, 50/60 Hz (GB) 1 set
15753315 Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R (EU-IVD) S-4x750 230 V, 50/60 Hz (GB) Each
15703315 Rotor, high-capacity Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R (EU-IVD) S-4x1000 230 V, 50/60 Hz (GB) Each
15733315 Rotor, Plate/Tube Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R (EU-IVD) S-4x1000 230 V, 50/60 Hz (GB) Each
15773315 Rotor, Plate/Tube Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.) Centrifuge 5920 R (EU-IVD) S-4x1000 230 V, 50/60 Hz (GB) Each
15723315 Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R (EU-IVD) S-4x1000 230 V, 50/60 Hz (GB) Each
15895123 Without Rotor Centrifuge 5920 R Not Included 230 V, 50/60 Hz (GB) Each
16584144 Rotor, Universal Buckets, Adapters for 5/15/25/50 mL Conical Tubes and Plates Centrifuge 5920 R S-4 xUniversal-Large 230 V, 50/60 Hz (GB) 1 set
15825143 Rotor, Universal Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.) Centrifuge 5920 R S-4 xUniversal-Large 230 V, 50/60 Hz (GB) 1 set
15815133 Rotor, high-capacity Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R S-4x1000 230 V, 50/60 Hz (GB) 1 set
16662842 Rotor, Plate/Tube Bucket, Plate Carrier Centrifuge 5920 R S-4x1000 230 V, 50/60 Hz (GB) Each
15855133 Rotor, Plate/Tube Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R S-4x1000 230 V, 50/60 Hz (GB) 1 set
15835133 Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes Centrifuge 5920 R S-4x1000 230 V, 50/60 Hz (GB) 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15875133 Supplier Eppendorf™ Supplier No. 5948000560
  • ONLINE EXCLUSIVE PRICE
    £14740.00
    £13820.00 / 1 sets
    Save £920.00
    6% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21,194 x g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Controller Type Keypad
Description Benchtop Centrifuge
Capacity 4 x 750 mL
Max. RCF 21,194 x g
Max. Speed 13,500 rpm
Refrigerated Yes
Includes Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes
Model Centrifuge 5920 R
Noise Level <56 dB(A)
Rotor S-4x750
Rotor Included Yes
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
Standards EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details)
Timer 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Width (English) Exterior 29.2 in.
Width (Metric) Exterior 74 cm
Height (English) Exterior 15.9 in.
Height (Metric) Exterior 40 cm
Electrical Requirements 230 V, 50/60 Hz (GB)
Voltage 230 V
Wattage 1650 W
Product Type Benchtop Centrifuge
Temperature Range (Metric) -11°C to +40°C
Display Type Large, Brightly Lit LCD
Show More Show Less

The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.