missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R
GREENER_CHOICEBIOPHARMA

Product Code. 15815133 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor, Plate/Tube Bucket, Plate Carrier
Rotor, Plate/Tube Buckets, Adapters for 15/50 mL Conical Tubes
Rotor, Plate/Tube Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.)
Rotor, Round Buckets, Adapters for 15/50 mL Conical Tubes
Rotor, Universal Buckets, Adapters for 5/15/25/50 mL Conical Tubes and Plates
Rotor, Universal Buckets, Adapters for Round-bottom Tubes (13/16 mm dia.)
Rotor, high-capacity Buckets, Adapters for 15/50 mL Conical Tubes
Without Rotor
Model:
Centrifuge 5920 R
Centrifuge 5920 R (EU-IVD)
Rotor:
Not Included
S-4 xUniversal-Large
S-4x1000
S-4x750
Electrical Requirements:
230 V, 50/60 Hz (GB)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 15815133

Brand: Eppendorf™ 5948000260

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21,194 x g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Controller Type Keypad
Description Benchtop Centrifuge
Capacity 4 x 750 mL
Max. RCF 21,194 x g
Max. Speed 13,500 rpm
Refrigerated Yes
Display Large, Brightly Lit LCD
Includes Rotor, high-capacity Buckets, Adapters for 15/50 mL Conical Tubes
Model Centrifuge 5920 R
Noise Level <60 dB(A)
Rotor S-4x1000
Rotor Included Yes
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
Standards EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details)
Temperature Range -11°C to +40°C
Timer 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Type Benchtop Centrifuge
Width (English) Exterior 29.2 in.
Width (Metric) Exterior 74 cm
Height (English) Exterior 15.9 in.
Height (Metric) Exterior 40 cm
Electrical Requirements 230 V, 50/60 Hz (GB)
Voltage 230 V
Wattage 1650 W
Show More Show Less

The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.