missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5427 R

Product Code. 15835063 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (GB)
Includes:
With Rotor FA-45-12-17
Model:
Centrifuge 5427 R
Centrifuge 5427 R (EU-IVD)
Unit Size:
1 set
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes Model unitSize
15835063 230 V, 50/60 Hz (GB) With Rotor FA-45-12-17 Centrifuge 5427 R 1 set
15244526 230 V, 50/60 Hz (GB) With Rotor FA-45-12-17 Centrifuge 5427 R (EU-IVD) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15835063 Supplier Eppendorf™ Supplier No. 5409000660

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The refrigerated Centrifuge 5427 R was designed for high-throughput research applications. Featuring an aerosol-tight 48-place rotor and equipped with the QuickLock lid for easy rotor lid opening and closing, it is the safe, convenient, and reliable option.

  • Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Max. speed: 25,001 × g (16,220 rpm)
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • Soft touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ∼ 23 °C to 4 °C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximized energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity 12 x 2 mL
    Max. Speed 16,220 rpm
    Max. RCF 25,001 x g
    Display Large LCD
    Height (English) Exterior 10 in.
    Height (Metric) Exterior 25.4 cm
    Noise Level <46 dB(A) with Rotor F-45-48-11
    Timer 10 sec. to 9:59 h
    Width (English) Exterior 12.6 in.
    Width (Metric) Exterior 31.9 cm
    Temperature Range -11°C to +40°C
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Includes With Rotor FA-45-12-17
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    Electrical Requirements 230 V, 50/60 Hz (GB)
    Dimensions (L x W x H) Exterior 319 x 540 x 254 mm
    Controller Type Rotary Knob
    Model Centrifuge 5427 R
    Wattage 550 W
    Rotor Included Yes
    Refrigerated Yes
    Standards EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
    Frequency 50/60 Hz
    Voltage 230 V
    Show More Show Less

    The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.