missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5427 R
Shop All Eppendorf Products

Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (GB)
Includes:
With Rotor FA-45-12-17
Model:
Centrifuge 5427 R
Centrifuge 5427 R (EU-IVD)
Unit Size:
1 set
Each
Description
Specifications
Specifications
| Capacity | 48 x 1.5/2 mL |
| Max. RCF | 25,001 x g |
| Display | Large LCD |
| Height (English) Exterior | 10 in. |
| Height (Metric) Exterior | 25.4 cm |
| Noise Level | <46 dB(A) with Rotor F-45-48-11 |
| Timer | 10 sec. to 9:59 h |
| Width (English) Exterior | 12.6 in. |
| Width (Metric) Exterior | 31.9 cm |
| Temperature Range | -11°C to +40°C |
| Show More |
The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
