missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Contemporary Reading Glasses with Diamond Frame Color
These Contemporary Reading Glasses are lightweight and highly durable while maintaining a glamorous style.
£129.90
Specifications
Lens Coating | Scratch-resistant |
---|---|
Shape | Rectangular |
Lens Tint | None |
Product Type | Reader Safety Glasses |
Frame Color | Diamond |
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
17910872
|
Univet™
571P00598-100 |
+1 |
£129.90
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17930872
|
Univet™
571P00598-150 |
+1.5 |
£129.90
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17980862
|
Univet™
571P00598-200 |
+2 |
£129.90
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17900872
|
Univet™
571P00598-250 |
+2.5 |
£129.90
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17990862
|
Univet™
571P00598-300 |
+3 |
£129.90
Pack of 5 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Light and highly resistant
- Polyamide frame with zero metallic components
- Integrated side-shields
Specifications
Scratch-resistant | |
None | |
Diamond | |
Acrylic | |
Polycarbonate | |
UV380 |
Rectangular | |
Reader Safety Glasses | |
Large | |
Reusable | |
Plastic | |
Standard |