missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Container for 5075

Product Code. 17869568 Shop All Tuttnauer Products
Change view
Click to view available options
Capacity (Metric):
68 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17869568 68 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17869568 Supplier Tuttnauer Supplier No. BSK5070008
  • ONLINE EXCLUSIVE PRICE
    £2226.00
    £1812.00 / Pack of 1
    Save £414.00
    18% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel container for waste.

  • Container for 5075
  • Stainless Steel container for waste

Specifications

Capacity (English) 15 gal.
Capacity (Metric) 68 L
Depth (Metric) Chamber 38 cm
Depth (English) Chamber 15.2 in.
Length (English) 71.5 cm
Length (Metric) 71.5 cm
Product Type Autoclave Basket
Material Stainless Steel
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.