missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Container for 5075 474 x 350 Max 2
Shop All Tuttnauer Products
Click to view available options
:
Container for 5075 474 x 350 Max 2
Description
- Container for 5075 474 x 350 max 2
- Stainless Steel container for waste
Specifications
Specifications
| Capacity (English) | 13.6 gal. |
| Capacity (Metric) | 62 L |
| Depth (Metric) Chamber | 35 cm |
| Dimensions (L x W) | 474 x 350 mm |
| Depth (English) Chamber | 14 in. |
| Length (English) | 18.7 in. |
| Length (Metric) | 47.4 cm |
| Product Type | Autoclave Basket |
| Material | Stainless Steel |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction