missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Container for 3870

Product Code. 17879568 Shop All Tuttnauer Products
Change view
Click to view available options
Capacity (Metric):
40 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17879568 40 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17879568 Supplier Tuttnauer Supplier No. BSK3870004
  • ONLINE EXCLUSIVE PRICE
    £1522.50
    £1246.00 / Pack of 1
    Save £276.50
    18% Off
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel container for waste.

  • Container for 3870
  • Stainless Steel container for waste

Specifications

Capacity (English) 8.8 gal.
Capacity (Metric) 40 L
Depth (Metric) Chamber 26 cm
Depth (English) Chamber 10.4 in.
Length (English) 26.8 in.
Length (Metric) 68 cm
Product Type Autoclave Basket
Material Stainless Steel
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.