missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Container for 3870 366 x 220 Max 3

Product Code. 17839538 Shop All Tuttnauer Products
Click to view available options
:
Container for 3870 366 x 220 Max 3
This item is not returnable. View return policy

Product Code. 17839538

Brand: Tuttnauer BSK3870003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel container for waste.

  • Container for 3870 366 x 220 max 3
  • Stainless Steel container for waste

Specifications

Capacity (English) 5.1 gal.
Capacity (Metric) 23 L
Depth (Metric) Chamber 22 cm
Dimensions (L x W) 366 x 220 mm
Depth (English) Chamber 8.8 in.
Length (English) 14.4 in.
Length (Metric) 36.6 cm
Product Type Autoclave Basket
Material Stainless Steel
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.