missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with Screw Cap
Shop All Eppendorf Products

Click to view available options
Quantity:
200 (4 Packs x 50 Tubes)
240 (12 Packs x 20 Tubes)
400 (8 Packs x 50 Tubes)
480 (24 Packs x 20 Tubes)
Unit Size:
Pack of 200
Pack of 240
Pack of 400
Pack of 480
Description
- BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab.
- The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
- ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Gray |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Quantity | 480 (24 Packs x 20 Tubes) |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering