missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Blanks for Separating Funnels, Conical, 50 mL

Product Code. 15271619 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15271619 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15271619 Supplier Duran™ Supplier No. 210131707
  • ONLINE EXCLUSIVE PRICE
    £142.44
    £129.72 / Pack of 10
    Save £12.72
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

From Duran™ glass with its good thermal shock and chemical resistance.

  • For glass manipulators
  • Very good chemical resistance
  • Very good temperature resistance

Specifications

Diameter (Metric)Top 13mm
Capacity (Metric) 50 mL
Material Borosilicate Glass 3.3
Product Type Blanks for separating funnels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.