missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Conductivity Meter
Specifications
Specifications
| Calibration | Manual |
| Calibration Points | 1 |
| Weight (Metric) | 230 g |
| Probe Type | HI 76301D four ring conductivity Probe with DIN connector and 1 m (3.3’) cable (included) |
| Resolution | 0.01 to 0.1 mS/cm |
| Detection Range | 0.00 to 19.99, 0.0 to 199.9mS/cm |
| Type | Conductivity Meter |
| Accuracy | ±1% at 20°C |
| Battery Type | 9V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?