missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Condenser
Use this condenser for a variety of applications
Brand: Zeiss™ 424228-9060-000
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Condenser, achromatic-aplanatic 0.9 H with front lens which can be switched on the right and left
- Condenser, achromatic-aplanatic 0.9 H D Ph DIC with front lens switchable on the left and right and 5-position modulator disk
- Condenser 0.9/ 1.25 H, D, Ph1, Ph2, Ph3 for Axio Lab.A1 with low-power system from 2.5x
- LD condenser 0.4 for slider; For H, Ph, PlasDIC with 10 x 46mm slider mount
Specifications
LD Condenser 0.4 for Slider, For H, Ph, PlasDIC | |
53 mm | |
10 x 46mm slider mount | |
0.4 mm |
Rotatable, with click stops 0°, 90°, 180°, 270° | |
Objectives 5x | |
1 Ea. |