missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Condenser
Use this condenser for a variety of applications
£60.00 - £1220.00
Product Code | Brand | Type | Focus Distance | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Focus Distance | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||
15254116
|
Zeiss™
424228-9030-000 |
LD Condenser 0.4 for Slider, For H, Ph, PlasDIC | 53 mm | Objectives 5x | 10 x 46mm slider mount |
£1220.00
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
13488928
|
Zeiss™
424228-9060-000 |
LD Condenser 0.4 for Slider, For H, Ph, PlasDIC | 53 mm | Objectives 5x | 10 x 46mm slider mount |
£60.00
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
15313964
|
Zeiss™
42422790000000 |
Condenser 0.9/ 1.25 H, D, Ph1, Ph2, Ph3 | 0.8 mm | Axio Lab.A1 | With low-power system from 2.5x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Condenser, achromatic-aplanatic 0.9 H with front lens which can be switched on the right and left
- Condenser, achromatic-aplanatic 0.9 H D Ph DIC with front lens switchable on the left and right and 5-position modulator disk
- Condenser 0.9/ 1.25 H, D, Ph1, Ph2, Ph3 for Axio Lab.A1 with low-power system from 2.5x
- LD condenser 0.4 for slider; For H, Ph, PlasDIC with 10 x 46mm slider mount
Specifications
1 Ea. |