missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Compound Microscope OBE
Elegant, dynamic and impressive - the new all-round compound microscope for schools, training and laboratories.
£557.45 - £661.97
Specifications
Lighting Type | LED |
---|---|
Magnification Power | 4X, 10X, 40X, 100X |
Voltage | 230 V |
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
17369521
|
Kern Sohn
OBE 132 |
Binocular |
£557.45
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17379521
|
Kern Sohn
OBE 134 |
Trinocular |
£661.97
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The KERN OBE stands out through its exclusive, dynamic device, which is second to none in terms of sturdy construction and ergonomics. The clever storage compartment on the back will enables quick practical storage for your power cable. Thanks to the USB connection technology, it is also possible to supply power using an external power bank
- The impressive, infinitely dimmable 3 W LED guarantees bright illumination of your sample.
- A further highlight is the Butterfly tube which is integrated as standard and which enables you to achieve the ideal viewing angle. The height-adjustable and thereby focusable 1.25 Abbe condenser with aperture diaphragm is a further quality feature of the OBE range and guarantees the very best concentration of light
- Height adjustment of the fully-equipped mechanical stage is carried out using a coarse and fine focusing knob on both sides. The ergonomically designed coaxial drive enables you to work with the samples and move them rapidly
- A large selection of different eyepieces and objectives are available to you as accessories
- A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery.
- Scope of application: Training, haematology, sediment investigation, doctor’s practise
- Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)
Specifications
LED | |
4X, 10X, 40X, 100X | |
230 V |