missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Compound Microscope OBE

Product Code. 17379521
Encompass_Preferred
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Unit Size
17379521 Trinocular Each
17369521 Binocular Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17379521 Supplier Kern Sohn Supplier No. OBE 134
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elegant, dynamic and impressive - the new all-round compound microscope for schools, training and laboratories.

  • The KERN OBE stands out through its exclusive, dynamic device, which is second to none in terms of sturdy construction and ergonomics. The clever storage compartment on the back will enables quick practical storage for your power cable. Thanks to the USB connection technology, it is also possible to supply power using an external power bank
  • The impressive, infinitely dimmable 3 W LED guarantees bright illumination of your sample. 
  • A further highlight is the Butterfly tube which is integrated as standard and which enables you to achieve the ideal viewing angle. The height-adjustable and thereby focusable 1.25 Abbe condenser with aperture diaphragm is a further quality feature of the OBE range and guarantees the very best concentration of light
  • Height adjustment of the fully-equipped mechanical stage is carried out using a coarse and fine focusing knob on both sides. The ergonomically designed coaxial drive enables you to work with the samples and move them rapidly
  • A large selection of different eyepieces and objectives are available to you as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery.
  • Scope of application: Training, haematology, sediment investigation, doctor’s practise
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

Specifications

Head Style Trinocular
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.