missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for TVG-SYS Vari-gel MIDI Horizontal Gel Electrophoresis Unit
For use with TVG-SYS Vari-gel MIDI Horizontal Gel Electrophoresis Unit
£67.25 - £87.60
Specifications
For Use With (Equipment) | TVG-SYS Vari-Gel MIDI Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Width (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Width (Metric) Teeth | Price | Quantity & Availability | |||
11736185
|
Fisherbrand™
|
12 | 35 μL | 5.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11796185
|
Fisherbrand™
|
20 | 15 μL | 2.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11726185
|
Fisherbrand™
|
8 | 65 μL | 9.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11716175
|
Fisherbrand™
|
8 | 45 μL | 9.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11706195
|
Fisherbrand™
|
8 | 90 μL | 9.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11706185
|
Fisherbrand™
|
12 | 25 μL | 5.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11724925
|
Fisherbrand™
|
15 | 20 μL | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11716185
|
Fisherbrand™
|
20 | 10 μL | 2.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11716195
|
Fisherbrand™
|
12 | 50 μL | 5.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11726195
|
Fisherbrand™
|
20 | 20 μL | 2.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Available in 1, 1.5 and 2mm thickness
Specifications
TVG-SYS Vari-Gel MIDI Horizontal Gel Electrophoresis Unit | |
Comb |