missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for TVG-SYS Vari-gel MIDI Horizontal Gel Electrophoresis Unit
Description
- Available in 1, 1.5 and 2mm thickness
Specifications
Specifications
| For Use With (Equipment) | TVG-SYS Vari-Gel MIDI Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 12 |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 35 μL |
| Width (Metric) Teeth | 5.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?