missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for MultiSUB Maxi Horizontal Gel Electrophoresis Unit, 2mm Thick
Shop All Fisherbrand ProductsDescription
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximise sample volume
- Height adjustable to give user full control over well depth and sample-loading volume
- Rigid back which prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single and multichannel pipettes
- 20-sample and 40-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| Color | Blue |
| For Use With (Equipment) | MultiSUB Maxi Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 10 |
| Quantity | 1 Each |
| Thickness (Metric) | 2 mm |
| Volume (Metric) Sample | 144 μL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?