missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combined Ion-Selective Electrode
Shop All Fisherbrand Products
Click to view available options
Electrode:
Ammonium Combined ISE
Chlorine Combined ISE
Copper Combined ISE
Nitrate Combined ISE
Unit Size:
Each
Description
- With solid membrane Interchangeable flat surface
- Ion to be detected passes through the membrane generating a difference of potential, proportional to ionic concentration
- Analysis time is generally less than one minute
- Sample preparation steps such as filtering or Distillation rarely necessary
- Calibration should be carried out as often as possible (once a day) at the same temperature as the sample
- Measurement temperature 0 to 50°C
- Delivered with membrane, electrolytic solution, ISAB solution and ISE standard and gasket
ISAB solution:
To adjust the ionic strength. add directly to the solution to be measured.
ISE standard:
For the calibration of ionic electrodes. Concentration 1000 ppm.
Specifications
Specifications
| Applications | Determination of Ammonium (NH4+) ion |
| Filling Solution Type | ISAB/ISE |
| pH Range | 4 to 10 |
| Interferences | K+ |
| Electrode | Ammonium Combined ISE |
| Parameter | Ammonium Ion |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction