missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fits virtually every application from preparatory electrophoresis to high-throughput screening
- Height-adjustable without any requirement for specialist tools or comb holders
- Prevents heat-induced warping
Specifications
Specifications
| For Use With (Equipment) | multiSUB™ Midi96 Gel System |
| Type | Comb Block |
| Format | 96-well |
| Includes | 2 Marker, Comb Block |
| Sample Size | 8 |
| Thickness (English) | Comb block: 0.04 in. |
| Thickness (Metric) | Comb block: 1 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?