missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Color Micro Spinbar Magnetic Stirring Bars
Micro magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers
Brand: Bel-Art™ SP Scienceware™ F37121-0014
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
2 mm | |
1/Ea. | |
Vials, Micro test tubes, Centrifuge tubes | |
ISO 9001:2015 | |
Rectangle |
Yellow | |
PTFE | |
Yes | |
7 mm |