missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Color Micro Spinbar Magnetic Stirring Bars
Micro magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers
£5.60 - £8.40
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | ISO 9001:2015 |
Material | PTFE |
Quantity | 1/Ea. |
For Use With (Equipment) | Vials, Micro test tubes, Centrifuge tubes |
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10116117
|
Bel-Art™ SP Scienceware™
F37121-0014 |
Yellow | 2 mm | 7 mm |
£5.60
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10297857
|
Bel-Art™ SP Scienceware™
F37121-0012 |
Blue | 2 mm | 5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10554428
|
Bel-Art™ SP Scienceware™
F37121-0001 |
Red | 1.5 mm | 8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
Yes | |
PTFE | |
Vials, Micro test tubes, Centrifuge tubes |
ISO 9001:2015 | |
1/Ea. |