missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing
Well-suited for vacuum/pressure applications
Brand: Masterflex™
Code : XX
Additional Details : Weight : 1.13400kg
Description
Well-suited for vacuum/pressure applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
6.4 mm | |
1520 cm | |
-51°C | |
24 | |
1/4 in. | |
Opaque Black | |
660 mm |
Autoclavable | |
Silicone | |
For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
Acids | |
2.8 to 1700mL/min. | |
8.8 m | |
20 psi | |
132°C |