missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing
Well-suited for vacuum/pressure applications
£146.00 - £281.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Overall Length (Metric) | 1520 cm |
For Use With (Application) | For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
Min. Operating Temperature (Metric) | -51°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11705148
|
Masterflex™
06404-15 |
15 |
£146.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11735148
|
Masterflex™
06404-24 |
24 |
£248.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11770989
|
Masterflex™
06404-35 |
35 |
£231.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11750999
|
Masterflex™
06404-36 |
36 |
£281.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
Well-suited for vacuum/pressure applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
1520 cm | |
-51°C | |
Opaque Black |
Autoclavable | |
For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
Acids | |
132°C |