missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Cobra Yellow Safety Glasses
Click to view available options
:
Yellow
Description
- Safety glasses.
- Panoramic visual field.
- Wraparound fit without any visual interference.
- Offers 180°; vision and perfect optical quality.
- Option to swap temples for adjustable strap and foam edge.
- Upper protection.
- Non-slip bridge.
- Comfortable, non-slip, straight temples.
- EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
- Mechanical risk F - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
- Mechanical risk T- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
- Optical class: Class 1, continuous work, worn permanently.
- CE, European standard: Frame marked to indicate meeting CE standard.
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Description | Model COBPSJ |
| Certifications/Compliance (Europe) | EN166, EN170/2C-1.2, Mechanical risk F/T, Optical class 1, CE |
| Lens Tint | Yellow |
| Product Type | Safety glasses |
| For Use With (Application) | Indoor/cloudy sky, protection, continuous wear |
| Includes | Adjustable strap |
| No. per Case | 200/Cs. |
| No. per Pack | 1/bag, 10/Pk. |
| Weight (Metric) | 28 g |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction