missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Coal Gas Bunsen Burner

Product Code. 12892144 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
124 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12892144 124 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12892144
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent solution for heating, sterilization and combustion in the laboratory. R&L Enterprises™ Coal Gas Bunsen Burners generally produce the hottest flame possible.

  • Temperatures of 1000° to 1100°C can be obtained
  • Operated at a lower pressure than other gases and consequently the jet sizes are much larger than those for natural and especially LPG gases
  • Should never be used on other gases as the flame will be very large and uncontrolled
  • Standard coal gas supply is 6.25 -millibars
  • With air regulator and riffled gas inlet tube

Specifications

Product Type Bunsen Burner
Gas Type Coal
Diameter (Metric) 11 mm
Diameter (Metric) Outer Inlet 9 mm
Height (Metric) 124 mm
Includes Air Regulator and Riffled Gas Inlet Tube
Max. Temperature (Metric) 1100°C
No. per Pack 1 Ea.
Weight (Metric) 0.23 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.