missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Product Code. 15202379 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 L
2000 mL
3000 mL
5 L
Includes:
0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock
0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect
Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC
Bottom Shape:
Baffled
Flat
Plain
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
Product Code. Capacity (Metric) Includes Bottom Shape unitSize
15202379 2000 mL 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat Pack of 3
15272369 2000 mL 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat Pack of 3
11911941 3000 mL 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat Each
15534459 3000 mL 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat Pack of 2
15584449 1 L 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat Pack of 4
15469063 1 L 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat Pack of 4
11921941 1 L 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat Each
15403110 5 L Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC Plain Pack of 2
15413110 5 L Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC Baffled Pack of 2
9 options
This item is not returnable. View return policy

Product Code. 15202379

Brand: Corning™ 431518

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With pre-assembled transfer caps

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 67.6 oz.
Closure Color Orange
Closure Material Polypropylene
Description 2 ports; Top style: Threaded
Diameter (English) Outer 3/8 in.
Capacity (Metric) 2000 mL
Material Polycarbonate
For Use With (Application) For GMP applications
Graduations 100 mL
Includes 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect
Neck Style Wide Mouth
No. per Case 3/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Bottom Shape Flat
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.