missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Closed Spout Pouring Pitcher
Description
- Rigid and lightweight
- Half-dome top prevents splattering and spillage
- Spout measures 21 mm (0.83 in.) I.D. and 25 mm (1 in.) O.D.
- Polypropylene plastic
- Steam autoclavable at 121°C (250°F)
- Graduated in liters and mL as well as U.S. and Imperial quarts and fractions
Specifications
Specifications
| Capacity | 2 L |
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 64 oz. |
| Color | Red |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Narrow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?