missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Closed Basket
Shop All Tuttnauer Products
missing translation for 'orderingAttributeHoverText'
Dimensions (Dia. x H):
350 x 320 mm
350 x 450 mm
missing translation for 'unitSize'
Each
Description
- Closed basket for the sterilization of waste.
- The use of this basket prevents the autoclave from getting dirty.
Specifications
Specifications
| Capacity (English) | 6.8 gal. |
| Capacity (Metric) | 31 L |
| Depth (Metric) Chamber | 32 cm |
| Depth (English) Chamber | 12.8 in. |
| Length (English) | 13.8 in. |
| Length (Metric) | 35 cm |
| Product Type | Autoclave Basket |
| Material | Stainless Steel |
| Dimensions (Dia. x H) | 350 x 320 mm |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction