missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Closed Basket

Product Code. 17899588 Shop All Tuttnauer Products
Change view
Click to view available options
Dimensions (Dia. x H):
350 x 320 mm
350 x 450 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (Dia. x H) Unit Size
17899588 350 x 320 mm Each
17829568 350 x 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17899588 Supplier Tuttnauer Supplier No. ZEA8310003
  • ONLINE EXCLUSIVE PRICE
    £161.70
    £131.00 / Pack of 1
    Save £30.70
    18% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Closed Basket is a stainless steel container for waste.

  • Closed basket for the sterilization of waste.
  • The use of this basket prevents the autoclave from getting dirty.

Specifications

Capacity (English) 6.8 gal.
Capacity (Metric) 31 L
Depth (Metric) Chamber 32 cm
Depth (English) Chamber 12.8 in.
Length (English) 13.8 in.
Length (Metric) 35 cm
Product Type Autoclave Basket
Material Stainless Steel
Dimensions (Dia. x H) 350 x 320 mm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.