missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Closed Basket

Product Code. 17829568 Shop All Tuttnauer Products
Click to view available options
Dimensions (Dia. x H):
350 x 320 mm
350 x 450 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17829568

Brand: Tuttnauer ZEA8300035

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Closed Basket is a stainless steel container for waste.

  • Closed basket for the sterilization of waste.
  • The use of this basket prevents the autoclave from getting dirty.

Specifications

Capacity (English) 9.5 gal.
Capacity (Metric) 43.3 L
Depth (Metric) Chamber 45 cm
Depth (English) Chamber 18 in.
Length (English) 13.6 in.
Length (Metric) 34.5 cm
Product Type Autoclave Basket
Material Stainless Steel
Dimensions (Dia. x H) 350 x 450 mm
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.