missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles without Cap

Product Code. 11543792 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
960 mL
Closure Size:
89 mm
43-400 mm
53-400 mm
58-400 mm
70-400 mm
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/PK.
Unit Size:
Pack of 12
Pack of 144
Pack of 24
Pack of 384
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity Unit Size
11543792 240 mL 70-400 mm 12/Cs. Pack of 12
11513792 30 mL 43-400 mm 384/PK. Pack of 384
11523792 60 mL 53-400 mm 144/Cs. Pack of 144
11533792 120 mL 58-400 mm 24/Cs. Pack of 24
11563792 960 mL 89 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11543792

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 240 mL
Color Clear
Material Glass
Quantity 12/Cs.
Neck Finish 70-400
Closure Included No
Mouth Wide
Closure Size 70-400 mm
Capacity (English) 8 oz.
Shape Straight-sided, Round
Product Type Straight Sided Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.