missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
GREENER_CHOICE

Product Code. p-7144777 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
120 mL
240 mL
950 mL
2000 mL
3840 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6

Product Code. 16184527

Only null left
Add to basket
Add to basket

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 45 mm
Diameter (Metric) Inner Neck 35 mm
Material Glass (Type 3)
Quantity 24
Neck Finish 48-400
Closure Included No
Mouth Wide
Height (Metric) 86 mm
Product Type Standard Wide Mouth Bottle
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.